0 items

Lotus & Windoware 1 in. PVC Mini Blind in Alabaster

LMLALMINI

Size

Starting at $20.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fade resistant PVC slats, repels dust, water and grime
  • Includes double slat valance and hold down brackets with every blind
  • Most complete assortment of stock sizes available
  • Oversize headrail on blinds 69" wide and larger
  • Two-year warranty

SPECIFICATIONS

Color Finish
Alabaster
Length
48 in
Material
Plastic
Material Type
PVC
Size
47 in x 48 in
Thickness
0.07 in
Type
Mini Blind
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday