Lotus & Windoware 1 in. PVC Mini Blind in White

LMLWH

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double slat valance and hold down brackets included with every blind
  • Fade resistant PVC slats, repels dust, water and grime

SPECIFICATIONS

Color Finish
White
Length
69 in
Material
Plastic
Material Type
PVC
Size
69 in x 48 in
Thickness
1 in
Type
Horizontal
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday