102 x 60 in. 3-1/2 in. PVC Vertical Blind in White
102 x 60 in. 3-1/2 in. PVC Vertical Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 102 in x 60 in
- Thickness:
- 0.024 in
- Width:
- 102 in