102 x 84 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS10284SCWH  |  Item #4420446  |  Manufacturer Part #VS10284SCWH

$ 45.78 EACH
(Pricing is for 102 in x 84 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Child safe wand control
  • Stack left or right
  • Heavy-duty roll formed steel headrail
  • Two year warranty
  • Outer Measurement: 102" x 84"

Specifications

Color Finish: White

Length: 84 in

Material: Plastic

Material Type: PVC

Size: 102 in x 84 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 102 in