Lotus & Windoware
102 x 96 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS10296SCWH | Item #5149123 | Manufacturer Part #VS10296SCWH
$
67.88
EACH
(Pricing is for 102 in x 96 in)
Size
Product Details
- 3-1/2" Economy Vertical Blind
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
Specifications
Color Finish: White
Length: 96 in
Material: Plastic
Material Type: PVC
Size: 102 in x 96 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 102 in