104 x 96 in. PVC, Vinyl and Steel Vertical Blind in White
104 x 96 in. PVC, Vinyl and Steel Vertical Blind in White
Frequently Purchased Together
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 104 in
- Installation Type:
- Outdoor
- Length:
- 96 in
- Material:
- Plastic, Steel
- Material Type:
- PVC, Vinyl
- Size:
- 104 in x 96 in
- Thickness:
- 3.5 in
- Width:
- 104 in