Lotus & Windoware
110 x 84 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS11084SCWH | Item #4808552 | Manufacturer Part #VS11084SCWH
$
51.98
EACH
(Pricing is for 110 in x 84 in)
Size
Product Details
- Stack left to right
- Child safe wand control
- Two year warranty
Documents
Specifications
Color Finish: White
Length: 84 in
Material: Plastic
Material Type: PVC
Size: 110 in x 84 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 110 in