Lotus & Windoware
110 x 96 in. Plastic and Steel Economy Vertical Blind
Part #LVS11096SCWH | Item #7643168 | Manufacturer Part #VS11096SCWH
$
149.35
EACH
(Pricing is for 110 in x 96 in)
Size
Product Details
- 3-1/2" Economy Vertical Blind
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
Specifications
Color Finish: White
Color Finish Category: Whites
Length: 110 in
Material: Plastic
Material Type: PVC
Size: 110 in x 96 in
Thickness: 3.5 in
Type: Vertical Blind
Width: 96 in