116 x 84 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS11684SCWH  |  Item #5149232  |  Manufacturer Part #VS11684SCWH

$ 72.28 EACH
(Pricing is for 116 in x 84 in)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/2" Economy Vertical Blind
  • Stack Left or Right
  • Heavy Duty Roll Formed Steel Headrail

Specifications

Color Finish: White

Length: 84 in

Material: Plastic

Material Type: PVC

Size: 116 in x 84 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 116 in