116 x 96 in. Plastic and Steel Economy Vertical Blind
116 x 96 in. Plastic and Steel Economy Vertical Blind
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 96 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 116 in x 96 in
- Thickness:
- 3.5 in
- Width:
- 116 in