Lotus & Windoware 2 in. Faux Wood Blind in Alabaster

LFCAL

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" wide slats for designer look
  • Cord control
  • Heavy duty metal
  • Most complete assortment of stock sizes available
  • Static resistant slats won't warp or crack
  • Two-year warranty

SPECIFICATIONS

Color Finish
Alabaster
Length
72 in
Material
Faux Wood
Size
58 in x 72 in
Thickness
2 in
Width
58 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday