Lotus & Windoware
23 x 84 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS2384SCWH | Item #7209504 | Manufacturer Part #VS2384SCWH
Size:
23 in x 84 inProduct Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 84 in
Material: Plastic
Material Type: PVC
Size: 23 in x 84 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 23 in