0 items

Lotus & Windoware 25 x 41 in. 1 in. PVC Mini Blind in White

LML2542WH

Size

25 in x 42 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • One inch wide static resistant, fade resistant PVC slats

SPECIFICATIONS

Color Finish
White
Length
42 in
Material
Plastic
Material Type
PVC
Size
25 in x 42 in
Thickness
0.07 in
Type
Mini Blind
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday