Lotus & Windoware

27 x 64 in. 2 in. PVC Mini Blind in Alabaster

Part #LML2764AL  |  Manufacturer Part #ML2764AL

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" wide slats
  • Double slat valance and hold down brackets included
  • Fade resistant
  • PVC material
  • Two year warranty
  • Internal Measurement: 27" x 64"

Specifications

Color Finish: Alabaster

Length: 64 in

Material: Plastic

Material Type: PVC

Size: 27 in x 64 in

Thickness: 0.07 in

Type: Mini Blind

Width: 27 in