Lotus & Windoware 3-1/2 in. PVC Vertical Blind in White

LFFSVSSCWH

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-1/2" Economy Vertical Blind
  • Heavy Duty Roll Formed Steel Headrail
  • Stack Left or Right

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-1/2 in
Length
48 in
Material
Plastic
Material Type
PVC
Size
78 in x 48 in
Width
78 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday