Lotus & Windoware

31 x 60 in. Vinyl Cordless Plus Mini Blind

Part #LRLX3160WH  |  Manufacturer Part #RLX3160WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 31 in

Material: Plastic

Material Type: Vinyl

Size: 31 in x 60 in

Thickness: 1 in

Type: Mini Blind

Width: 60 in