Lotus & Windoware 31 x 64 in. 2 in. PVC Mini Blind in Alabaster

LML3164AL

Manufacturer Part #: ML3164AL

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1" wide slats
  • Double slat valance and hold down brackets included
  • Fade resistant
  • PVC material
  • Two year warranty
  • Internal Measurement: 31" x 64"

SPECIFICATIONS

Type
Mini Blind
Width
31 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday