34 x 58 x 0.024 in. PVC Vertical Blind
34 x 58 x 0.024 in. PVC Vertical Blind
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stack left or right
- Child safe wand control.
Specifications
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 34 in x 58 in
- Thickness:
- 0.024 in
- Width:
- 34 in