34 x 72 in. Curved Vertical Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

34 x 72 in. Curved Vertical Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

34 x 72 in. Curved Vertical Blind in White

  • Fast #
  • Part #LVS3472SCWH
  • Item #5149252
  • Manufacturer Part #VS3472SCWH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
72 in
Size:
34 in x 72 in
Thickness:
0.024 in
Width:
34 in