0 items

Lotus & Windoware 35 in. PVC Mini Blind in Alabaster

LML35AL

Length

Starting at $20.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • Most complete assortment of stock sizes available
  • One inch wide static resistant, fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Two-year warranty

SPECIFICATIONS

Color Finish
Alabaster
Length
60 in
Material
Plastic
Material Type
PVC, Vinyl
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday