Lotus & Windoware
35 x 36 in. Curved Vertical Blind in White
Part #LVS3536SCWH | Item #5149219 | Manufacturer Part #VS3536SCWH
$
26.10
EACH
(Pricing is for 35 in x 36 in)
Size
Product Details
- 3-1/2" Economy Vertical Blind
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
Specifications
Color Finish: White
Length: 36 in
Material: Plastic
Material Type: PVC
Size: 35 in x 36 in
Thickness: 0.024 in
Width: 35 in