Lotus & Windoware
35 x 60 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS3560SCWH | Item #4737814 | Manufacturer Part #VS3560SCWH
$
17.98
EACH
(Pricing is for 35 in x 60 in)
Size
Product Details
- 3-1/2" Economy Vertical Blind
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
Documents
Specifications
Color Finish: White
Length: 60 in
Material: Plastic
Material Type: PVC
Size: 35 in x 60 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 35 in