35 x 72 in. Cordless Vinyl Mini Blind, White

Part #LMLX3572WH  |  Item #7643096  |  Manufacturer Part #MLX3572WH

$ 16.05 EACH
(Pricing is for 35 in x 72 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
  • Designer PVC Headrail
  • Hold Down Brackets Included With Every Blind

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 72 in

Material: Plastic

Material Type: Vinyl

Size: 35 in x 72 in

Thickness: 1 in

Width: 35 in