36 x 60 in. 1 in. Aluminum Mini Blind in Alabaster

Part #LAM3660AL  |  Item #4808307  |  Manufacturer Part #AM3660AL

$ 30.20 EACH
(Pricing is for 36 in x 60 in)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty steel headrail and bottom rail
  • Double slat valance and hold down brackets included with every blind
  • 1 inch wide 6 gauge crease resistant, static resistant aluminum slat

Specifications

Color Finish: Alabaster

Length: 60 in

Material: Aluminum

Product Type: Mini Blind

Size: 36 in x 60 in

Thickness: 1 in

Width: 36 in