Lotus & Windoware

36 x 71 in. 1 in. PVC Mini Blind in White

Part #LML7136WH  |  Manufacturer Part #ML7136WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One inch wide static resistant, fade resistant PVC slats

Specifications

Color Finish: White

Length: 36 in

Material: Plastic

Material Type: PVC

Size: 71 in x 36 in

Thickness: 0.07 in

Type: Mini Blind

Width: 71 in