36 x 72 in. 2 in. Faux Wood Blind in Alabaster

Part #LFC3672AL  |  Item #4605336  |  Manufacturer Part #FC3672AL

$ 49.25 EACH
(Pricing is for 36 in x 72 in)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2" wide slats for designer look
  • Most complete assortment of stock sizes available
  • Heavy duty metal
  • Cord control
  • Static resistant slats won't warp or crack
  • Two-year warranty

Specifications

Color Finish: Alabaster

Length: 72 in

Material: Faux Wood

Size: 36 in x 72 in

Thickness: 2 in

Width: 36 in