Lotus & Windoware

39 x 60 in. 1 in. PVC Mini Blind in White

Part #LML3960WH  |  Manufacturer Part #ML3960WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger
  • Includes double slat valance and hold down brackets with every blind

Specifications

Color Finish: White

Length: 60 in

Material: Plastic

Material Type: PVC

Size: 39 in x 60 in

Thickness: 0.07 in

Type: Mini Blind

Width: 39 in