Lotus & Windoware 43 x 64 in. 2 in. PVC Mini Blind in Alabaster

LML4364AL

Manufacturer Part #: ML4364AL

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One inch wide slats
  • Includes double slat valance and hold down brackets with every blind
  • Fade resistant
  • PVC material
  • Two-year warranty

SPECIFICATIONS

Color Finish
Alabaster
Length
64 in
Material
Plastic
Material Type
PVC
Size
43 in x 64 in
Thickness
0.07 in
Type
Mini Blind
Width
43 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday