Lotus & Windoware
45 x 57-3/4 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS455775SCWH | Item #7300588 | Manufacturer Part #VS455775SCWH
$
68.05
EACH
(Pricing is for 45 in x 57-3/4 in)
Size
Product Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 57-3/4 in
Material: Plastic
Material Type: PVC
Size: 45 in x 57-3/4 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 45 in