Lotus & Windoware

46 in. Vertical Vane in White 50 Pack

Part #LVV46VVWH50PK  |  Item #7259489  |  Manufacturer Part #VV46VVWH50PK

$ 37.39 per PACK
(Pricing is for 46 in)

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Room-darkening vertical vanes: 3-1/2"
  • Made of extruded nonleaded rigid PVC
  • Vanes are 3" to 12" wide and flame retardant
  • Two year warranty

Specifications

Color Finish: White

Length: 46 in

Material: Plastic

Material Type: PVC

Package Quantity: Pack of 50

Size: 46 in

Type: Vertical Blind

Width: 3-1/2 in