Lotus & Windoware
46 x 46 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS4646SCWH | Item #5149071 | Manufacturer Part #VS4646SCWH
$
32.44
EACH
(Pricing is for 46 in x 46 in)
Size
Product Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 46 in
Material: Plastic
Material Type: PVC
Size: 46 in x 46 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 46 in