Lotus & Windoware

47 x 60 in. Aluminum Cordless Blind

Part #LAMX4760WH  |  Item #7643070  |  Manufacturer Part #AMX4760WH

$ 53.69 EACH
(Pricing is for 47 in x 60 in)

Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
  • METAL HEADRAIL & BOTTOMRAIL
  • CHILD-SAFE CORDLESS DESIGN

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 47 in

Material: Aluminum

Size: 47 in x 60 in

Thickness: 4 in

Width: 60 in