0 items

Lotus & Windoware 48 in. PVC Mini Blind in Alabaster

LML48AL

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1" wide static resistant, fade resistant PVC slats
  • Double slat valance and hold down brackets included with every blind
  • Most complete assortment of stock sizes available
  • Oversize headrail on blinds 69" wide and larger
  • Product shown in White
  • Two-year warranty

SPECIFICATIONS

Color Finish
Alabaster
Length
48 in
Material
Plastic
Material Type
PVC, Vinyl
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday