0 items

Lotus & Windoware 54 in. Faux Wood Blind

LFC54WH

Width

34-1/2 in
Starting at $73.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Length
54 in
Material
Wood
Width
34-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday