Lotus & Windoware

54 x 60 in. Vinyl Cordless Blind in White

Part #LMLX5460WH  |  Manufacturer Part #MLX5460WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
  • Designer PVC Headrail
  • Hold Down Brackets Included With Every Blind

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 60 in

Material: Plastic

Material Type: Vinyl

Size: 54 in x 60 in

Thickness: 1 in

Type: LMLX5460WH

Width: 54 in