54 x 84 in. PVC Smooth Curved Vertical Blind in White

Part #LVS5484SCWH  |  Item #5148714  |  Manufacturer Part #VS5484SCWH

$ 54.14 EACH
(Pricing is for 54 in x 84 in)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Child safe wand control.
  • Stack left or right

Specifications

Color Finish: White

Length: 54 in

Material: Plastic

Material Type: PVC

Size: 54 in x 84 in

Thickness: 0.024 in

Type: Vertical

Width: 84 in