Lotus & Windoware
57 x 22 in. PVC Vertical Blind in White
Part #LVS5722SCWH | Item #7300586 | Manufacturer Part #VS5722SCWH
$
15.88
EACH
(Pricing is for 57 in x 22 in)
Size
Product Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 22 in
Material: Plastic
Material Type: PVC
Size: 57 in x 22 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 57 in