57 x 48 in. 1 in. PVC Mini Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

57 x 48 in. 1 in. PVC Mini Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

57 x 48 in. 1 in. PVC Mini Blind in White

  • Fast #
  • Part #LML5748WH
  • Item #4822474
  • Manufacturer Part #ML5748WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One inch wide static resistant, fade resistant PVC slats
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
PVC
Product Type:
Mini Blind
Size:
57 in x 48 in
Thickness:
0.07 in
Width:
57 in