Lotus & Windoware
59 x 60 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS5960SCWH | Item #5148915 | Manufacturer Part #VS5960SCWH
$
29.78
EACH
(Pricing is for 59 in x 60 in)
Size
Product Details
- Stack left to right
- Child safe wand control
- Two year warranty
Documents
Specifications
Color Finish: White
Length: 60 in
Material: Plastic
Material Type: PVC
Size: 59 in x 60 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 59 in