0 items

Lotus & Windoware 59 x 60 in. 2 in. PVC Mini Blind in Alabaster

LML5960AL

Size

59 in x 60 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • Most complete assortment of stock sizes available
  • One inch wide static resistant, fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Two-year warranty

SPECIFICATIONS

Color Finish
Alabaster
Length
60 in
Material
Plastic
Material Type
PVC
Size
59 in x 60 in
Thickness
0.07 in
Type
Mini Blind
Width
59 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday