61-1/2 x 58-1/2 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS615585SCWH  |  Item #4460174  |  Manufacturer Part #VS615585SCWH

Call for Pricing EACH
(Pricing is for 61-1/2 in x 58-1/2 in)

Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Child safe wand control.
  • Stack left or right

Specifications

Color Finish: White

Length: 58-1/2 in

Material: Plastic

Material Type: PVC

Size: 61-1/2 in x 58-1/2 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 61-1/2 in