Lotus & Windoware 63 x 71 in. 1 in. PVC Mini Blind in White

LML6372WH

Manufacturer Part #: ML6372WH

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger
  • Includes double slat valance and hold down brackets with every blind

SPECIFICATIONS

Color Finish
White
Length
72 in
Material
Plastic
Material Type
PVC
Size
63 in x 72 in
Thickness
0.07 in
Type
Mini Blind
Width
63 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday