63 x 72 in. Plastic and Steel Economy Vertical Blind
63 x 72 in. Plastic and Steel Economy Vertical Blind
Frequently Purchased Together
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 63 in x 72 in
- Thickness:
- 3.5 in
- Width:
- 63 in