66 x 84 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS6684SCWH  |  Item #4808324  |  Manufacturer Part #VS6684SCWH

$ 33.58 EACH
(Pricing is for 66 in x 84 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stack left to right
  • Child safe wand control
  • Two year warranty

Specifications

Color Finish: White

Length: 84 in

Material: Plastic

Material Type: PVC

Size: 66 in x 84 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 66 in