Lotus & Windoware
67 x 58 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS6758SCWH | Item #7300589 | Manufacturer Part #VS6758SCWH
$
20.10
EACH
(Pricing is for 67 in x 58 in)
Size
Product Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 58 in
Material: Plastic
Material Type: PVC
Size: 67 in x 58 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 67 in