68-1/2 x 58 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS68558SCWH  |  Item #7300587  |  Manufacturer Part #VS68558SCWH

$ 20.10 EACH
(Pricing is for 68-1/2 in x 58 in)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Child safe wand control.
  • Stack left or right

Specifications

Color Finish: White

Length: 58 in

Material: Plastic

Material Type: PVC

Size: 68-1/2 in x 58 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 68-1/2 in