Lotus & Windoware
69-1/2 x 58-1/2 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS695585SCWH | Item #4460173 | Manufacturer Part #VS695585SCWH
Call for Pricing
EACH
(Pricing is for 69-1/2 in x 58-1/2 in)
Size
Product Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 58-1/2 in
Material: Plastic
Material Type: PVC
Size: 69-1/2 in x 58-1/2 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 69-1/2 in