70 x 48 in. Aluminum Cordless Blind in White
70 x 48 in. Aluminum Cordless Blind in White
Frequently Purchased Together
Product Details
- METAL HEADRAIL & BOTTOMRAIL
- CHILD-SAFE CORDLESS DESIGN
- 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Aluminum
- Size:
- 70 in x 48 in
- Thickness:
- 7 in
- Width:
- 70 in