70 x 58 x 0.024 in. PVC Vertical Blind

You last purchased this on
 
Lotus & Windoware, Inc.

70 x 58 x 0.024 in. PVC Vertical Blind

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

70 x 58 x 0.024 in. PVC Vertical Blind

  • Fast #
  • Part #LVS7058SCWH
  • Item #5149375
  • Manufacturer Part #VS7058SCWH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
58 in
Material:
Plastic
Material Type:
PVC
Size:
70 in x 58 in
Thickness:
0.024 in
Width:
70 in