Lotus & Windoware
70 x 70 in. Curved Vertical Blind in White
Part #LVS7070SCWH | Item #5148758 | Manufacturer Part #VS7070SCWH
$
51.11
EACH
(Pricing is for 70 in x 70 in)
Size
Product Details
Documents
Specifications
Color Finish: White
Length: 70 in
Size: 70 in x 70 in
Thickness: 0.024 in
Width: 70 in